LPNRK45SP - 250V TD Dual Elem Class RK1 Low Peak Fuse

Eaton Bussmann Series

  • $37.44 (Each)
  • $37.44 (Each)

  • $374.40 (Per 10)
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
LPNRK45SP
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LPNRK45SP
Description
250V TD Dual Elem Class RK1 Low Peak Fuse
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 45 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538398 / 00051712538398
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.44 (Each)
Carton
$374.40 (Per 10)
Resources
Images
 
 
LPNRK45SP - Small Image
 
LPNRK45SP - Large Image
 
LPNRK45SP - Large Image
 
LPNRK45SP - Video
Attachments
 
 
LPNRK45SP - Specification Sheet
Other Links
 
 
LPNRK45SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 kAIC at 125 Vdc300 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
amperage rating
45 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 3.00 In Length
Descriptions
Product Type
Low Peak Dual Element
Description
250V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
extra long description
BUSS LPN-RK-45SP LOW PEAK DUAL ELEM
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 45 A, non-indicating fuse, interrupting rating of 300 kA at 250 Vac and 100 kA at 125 Vdc
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
3.0000 IN X 0.8100 IN X 0.8100 IN
class
Class RK1
element
Dual
Manufacturer Information
Manufacturers Part Number
LPNRK45SP
Brand
Eaton Bussmann series
GTIN
00051712538398
UPC
051712538398
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPNRK45SP.
Jump To:

Cross Referenced

These items are similar to LPNRK45SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-45SP Eaton Bussmann 00051712538398
LLNRK-45 SSAC 00079458330762
LLNRK04.5 SSAC 00079458330540
A2D45R Mersen 00782001990923

* All prices subject to change.

Begin Live Chat