KRPC1600SP - 1600A 600V TD Low Peak Class L Fuse

Eaton

  • $1617.24 (Each)
  • $1,617.24 (Each)
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
KRPC1600SP
Manufacturer
Eaton
Manufacturer's Part Number
KRP-C-1600SP
Description
1600A 600V TD Low Peak Class L Fuse
Eaton Bussmann Series KRP-C Fuse, Current-Limiting Time-Delay Fuse, 1600 A, L, Non-Indicating, Bolted Blade End X Bolted Blade End, 4 Sec At 500%, 300 Kaic At 600 V, 100 Kaic VDC, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712605168 / 00051712605168
Weight per unit
5.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,617.24 (Each)
Resources
Attachments
 
 
KRPC1600SP - Specification Sheet
Images
 
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Large Image
 
KRPC1600SP - Video
Other Links
 
 
KRPC1600SP - Other
 
KRPC1600SP - Other
 
KRPC1600SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1600 A
interrupt rating
300 kAIC at 600 Vac100 kAIC Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Material
Melamine Glass Tube
Dimensions and Weight
Size
3.00 In Diameter X 10.75 In Length
Descriptions
Product Type
Low-Peak Time-Delay 300K
Description
1600A 600V TD LOW PEAK CLASS L FUSE
Long Description
Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 1600 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500%, 300 kAIC at 600 V, 100 kAIC Vdc, 600 V, 300 Vdc
Special Features
Silver Plated End Bell
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
extra long description
BUSS KRP-C-1600SP LOW-PEAK TIME-DEL
Additional Information
dimensions
10.7500 IN X 3.0300 IN X 3.0300 IN
Response Time
4 sec at 500%
class
Class L
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KRP-C-1600SP
GTIN
00051712605168
UPC
051712605168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
5.95
Carton
1
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KRPC1600SP.
Jump To:

Cross Referenced

These items are similar to KRPC1600SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KRP-C-1600SP Eaton Bussmann 00051712605168
KLPC-1600 SSAC 00079458301106
A4BQ1600 Mersen 00782001939403

* All prices subject to change.

Begin Live Chat