GMA15R - 15A 125V Fa 5X20MM Glass Fuse

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $15.10 (Per 5)
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
GMA15R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-15-R
Description
15A 125V Fa 5X20MM Glass Fuse
Eaton Gma Series Fast-Acting Fuse, 15A, 125 Vac, 32 VDC
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712647878 / 5027590157605 / 00051712647878
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$15.10 (Per 5)
Resources
Attachments
 
 
GMA15R - Specification Sheet
Images
 
 
GMA15R - Large Image
 
GMA15R - Large Image
 
GMA15R - Large Image
 
GMA15R - Small Image
Other Links
 
 
GMA15R - Other
 
GMA15R - Other
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
15A 125V FA 5X20MM GLASS FUSE
Product Type
Gma 15A Buss Fuse
Features
Fast-acting, glass tube 5 mm x 20 mm ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block or fuse clip. Also available with axial leads for thru-hole installation Eaton’s GMA fast-acting, glass tube 5mm x 20mm ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available
extra long description
BUSS GMA-15-R GMA 15A BUSS FUSE
Long Description
Eaton GMA Series Fast-acting fuse, 15A, 125 Vac, 32 Vdc
Manufacturer Information
Manufacturers Part Number
GMA-15-R
Brand
Eaton Bussmann series
GTIN
00051712647878
UPC
051712647878
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.002
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat