GBA112 - 1-1/2A 125VAC Fa Id Migdet Fuse

Eaton

  • $42.94 (Each)
  • $42.94 (Each)

  • $214.70 (Per 5)
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
GBA112
Manufacturer
Eaton
Manufacturer's Part Number
GBA-1-1/2
Description
1-1/2A 125VAC Fa Id Migdet Fuse
Eaton Gba Series Fast-Acting Pin Indication Fuse 1.50A, 125V, Gba-1-1-2
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712714723 / 5027590411646 / 00051712714723
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.94 (Each)
Carton
$214.70 (Per 5)
Resources
Images
 
 
GBA112 - Small Image
 
GBA112 - Large Image
 
GBA112 - Large Image
 
GBA112 - Large Image
Other Links
 
 
GBA112 - Other
 
GBA112 - Other
Attachments
 
 
GBA112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.50 A
Voltage Rating
125 V
interrupt rating
10 kAIC
Material
Nickel-plated brass endcapFiber tubeRed indicating pin
connection
Ferrule End X Ferrule End
Descriptions
Product Type
Buss Small Dimension Fuse Indicating
extra long description
BUSS GBA-1-1/2 BUSS SMALL DIMENSION
Description
1-1/2A 125VAC FA ID MIGDET FUSE
Features
Eaton’s GLD and GBA series are ¼” x 1-1/4” pin-indicating cartridge fuses designed to UL 248-14 for overcurrent protection in electronic circuits. These fuses offer visual indication when opened to provide end users easy visual indication for rapid troubleshooting. The GLD & GBA can be installed in specific Bussmann series panel mount fuse holders and fuse blocks that support the visual pin-indication.
Long Description
Eaton GBA Series Fast-acting Pin Indication fuse 1.50A, 125V, GBA-1-1-2
Additional Information
dimensions
0.2500 IN X 0.2500 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
GBA-1-1/2
Brand
Eaton
GTIN
00051712714723
UPC
051712714723
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Indicating fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat