BKAGC5R - Bulk BK/Agc-5-R 5A 250V Fuse

Eaton

  • $1.21 (Each)
  • $1.21 (Each)

  • $121.17 (Per 100)
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
BKAGC5R
Manufacturer
Eaton
Manufacturer's Part Number
BKAGC5R
Description
Bulk BK/Agc-5-R 5A 250V Fuse
Eaton Agc Series Fast-Acting Fuse 5A, 250 Vac, 32 VDC (Self Certified), BK-Agc-5-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/EAN/GTIN
051712656405 / 5027590218023 / 00051712656405
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$121.17 (Per 100)
Resources
Images
 
 
BKAGC5R - Large Image
 
BKAGC5R - Large Image
 
BKAGC5R - Large Image
 
BKAGC5R - Large Image
 
BKAGC5R - Small Image
Attachments
 
 
BKAGC5R - Specification Sheet
Other Links
 
 
BKAGC5R - Other
 
BKAGC5R - Other
 
BKAGC5R - Other
 
BKAGC5R - Other
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
Buss Small Dimension Fuse
Description
BULK BK/AGC-5-R 5A 250V FUSE
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
extra long description
BUSS BK/AGC-5-R BUSS SMALL DIMENSIO
Long Description
Eaton AGC series Fast-acting fuse 5A, 250 Vac, 32 Vdc (self certified), BK-AGC-5-R
Manufacturer Information
Manufacturers Part Number
BKAGC5R
Brand
Eaton
GTIN
00051712656405
UPC
051712656405
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
1
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat