KSU34 - 400-500 Split Bolt Conn

Burndy

  • $261.01 (Each)
  • $261.01 (Each)

  • $3,132.12 (Per 12)
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
KSU34
Manufacturer
Burndy
Manufacturer's Part Number
KSU34
Description
400-500 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 3.12 In L.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810037102 / 00781810037102
Weight per unit
1.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.01 (Each)
Standard Packaging
$3,132.12 (Per 12)
Resources
Images
 
 
KSU34 - Large Image
 
KSU34 - Small Image
Other Links
 
 
KSU34 - Other
 
KSU34 - Other
 
KSU34 - Other
Brochures
 
 
KSU34 - Brochure
Attachments
 
 
KSU34 - Specification Sheet
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
Copper
Descriptions
Product Type
Mechanical
Description
400-500 SPLIT BOLT CONN
extra long description
BUR KSU34 SERVIT UNIV 400-500
Special Features
Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Installation Torque: 825 IN-LB, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper
Long Description
Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 3.12 IN L.
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KSU34
GTIN
00781810037102
UPC
781810037102
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KSU, Universal
Packaging
Weight per each
1.114
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KSU34.
Jump To:

Similar Items

Similar items are close alternatives to KSU34, though they may not be 100% alike.

All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to...
  • Our Part #: N500SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-500SP
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($243.43) ·
N500SP - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KSU34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASB-500 Anderson n/a
SBS500 Anderson n/a
KSU-34 Burndy 00781810037102
DSNS50 DOSSERT n/a
S-500 Galvan Industries 00632591715171
A-16-SP Greaves 00784491105702
CPS500 Hubbell Power Systems n/a
SBD-500 ILSCO 00783669809183
SK-500 ILSCO 00783669819168
90366 Morris 00601986903660
N-500-SP NSi Industries 00662381020413
SBCT500-1 Panduit 00074983707638
SW-12 Penn-Union 00785037655903
500HPS Thomas & Betts 00783786855254
E 500 GP Thomas & Betts n/a
E500-GP Thomas & Betts n/a
E08069 Thomas & Betts n/a
E500GP Thomas & Betts n/a
801 Topaz 00751338181304

* All prices subject to change.

Begin Live Chat