FD2 - 3/4" 1G FD Box

Appleton/Oz Gedney

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD2
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
FD2100
Description
3/4" 1G FD Box
Unilets FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 45 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/EAN/GTIN
N/A
Weight per unit
2.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FD2 - Large Image
 
FD2 - Small Image
Attachments
 
 
FD2 - Specification Sheet
Other Links
 
 
FD2 - Other
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
Malleable Iron
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Unilet Type FD-2 Gang
extra long description
APP FD2100 1 UNILET TYPE FD-2 GANG
Description
3/4" 1G FD BOX
Long Description
UNILETS FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Cubic Capacity: 45 CU-IN, Knockouts: No, Height: 4.63 IN, Width: 4.63 IN, Depth: 2.69 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
FD2100
Taxonomies, Classifications, and Categories
Type
FD Deep Depth 2-Gang Cast Device Box
Packaging
Weight per each
2.94
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD2.
Jump To:

Similar Items

Similar items are close alternatives to FD2, though they may not be 100% alike.

Unilets FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Mal...
  • Our Part #: FD275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FD275
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD275 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Unilets FD Deep Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Mal...
  • Our Part #: FD2100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FD2100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.33) ·
FD2100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$64.33

Each

QTY:
Each
Add
1/2 UNILET TYPE FD 2 GANG
  • MFR Part #: FD250
  • GTIN: 00781381334150
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FD2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD-2-100 Appleton Electric 00781381334457
FD32 Eaton Crouse-Hinds 00782274397405
FD-2-100 O-Z Gedney 00783126201147
FD32-TB Thomas & Betts 00786210197296
FD32-TB Thomas & Betts Conduit n/a
APPFD2100 Appleton Electric n/a
FD32TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat