EC757US - 3" Steel Emt Compression Connector - U.S. Made

Amfico

  • $100.56 (Each)
  • $100.56 (Each)

  • $10,055.83 (Per 100)
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
EC757US
Manufacturer
Amfico
Manufacturer's Part Number
EC757US
Description
3" Steel Emt Compression Connector - U.S. Made
Compression Connector, Compression Type; Screw Machined Zinc Plated Steel Material; 4 Inch; Emt Conduit Used On; 1.375 Inch Thread Length; Ul (Canada and Us) Approval; 4.65 Inch Diameter; 3 Standard Package; 3 Inch Trade Size; Concrete-Tight
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
66236401777
Weight per unit
3.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.56 (Each)
Carton
$100.56 (Each)
Resources
Images
 
 
EC757US - Small Image
 
EC757US - Large Image
Attachments
 
 
EC757US - Specification Sheet
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
Screw Machined Zinc Plated Steel
Dimensions and Weight
Length
4 INCH
Diameter
4.65 INCH
Descriptions
Product Type
Compression Connector
Description
3" STEEL EMT COMPRESSION CONNECTOR - U.S. MADE
Long Description
COMPRESSION CONNECTOR, COMPRESSION TYPE; SCREW MACHINED ZINC PLATED STEEL MATERIAL; 4 INCH; EMT CONDUIT USED ON; 1.375 INCH THREAD LENGTH; UL (CANADA AND US) APPROVAL; 4.65 INCH DIAMETER; 3 STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
Steel Uninsulated Straight Compression Emt Connectors
Additional Information
Thread Length
1.375 INCH
Manufacturer Information
Manufacturers Part Number
EC757US
Brand
Amfico
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Standard Package
3 in
Weight per each
3.07
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat