LCA438L - 4AWG 1HOLE Lug

Panduit

  • $1.70 (Each)
  • $1.70 (Each)

  • $84.92 (Per 50)

  • $169.85 (Per 100)
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
LCA438L
Manufacturer
Panduit
Manufacturer's Part Number
LCA4-38-L
Description
4AWG 1HOLE Lug
The LCA4-38-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900138 / 0074983900138 / 00074983900138
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$84.92 (Per 50)
Resources
Images
 
 
LCA438L - Video
 
LCA438L - Small Image
 
LCA438L - Large Image
Tech Bulletins
 
 
LCA438L - Tech Bulletin
Other Links
 
 
LCA438L - Other
 
LCA438L - Other
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
Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — #3 AWG Code STR, #2 AWG Code SOL
Descriptions
Description
4AWG 1HOLE LUG
Product Type
Pan-Lug™ LCA4-38-L Comp. Lug, 4, Tin PLT Copper, STRT, One 3
extra long description
PAN LCA4-38-L Pan-Lug™ LCA4-38-L Co
Long Description
The LCA4-38-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA4-38-L
GTIN
00074983900138
UPC
074983900138
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA438L.
Jump To:

Similar Items

Similar items are close alternatives to LCA438L, though they may not be 100% alike.

Copper One-Hole Lug, Short Barrel, Max 35KV, 4 STR. Wire, 3/8 Bolt Size, Tin Pla...
  • MFR Part #: CTL4-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($144.76) ·
CTL438 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$2.90

Each

QTY:
Each
Add
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulate...
  • MFR Part #: 54140
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($181.88) ·
54140 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.64

Each

QTY:
Each
Add
Copper Compression Lug, 1 Hole W/ Inspection Window, 4 Awg, 3/8" Stud, Short Bar...
  • MFR Part #: YA4CL4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($408.00) ·
YA4CL4B0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$8.16

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 3/8" Bolt Short ...
  • MFR Part #: GL438
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($386.94) ·
GL438 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$3.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA438L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30021 3M Electrical Products 00054007124696
YA4CL4-BOX Burndy 00781810552506
GL-438 Greaves 00784491320082
VHCS-4-38 Hubbell Power Systems 00096359338710
GL438 NSi Industries 00662381036049
LCA4-38-L Panduit 00074983900138
CTL4-38 Thomas & Betts 00783786131754
HL438 Thomas & Betts n/a
328164 Amprobe n/a
YA4C-L4 Burndy 781810098066
YAL4CT38 Burndy 781810417539
YAV4CLTC38FX Burndy 781810022627
CCL-4-38 ILSCO 783669031263
CSWS-4-38 ILSCO 783669630411
SS438 KLAUKE n/a
94030 Morris 00601986940306
LCAS4-38-L Panduit 74983225286
LCAS438L Panduit 00074983225286
BLU-4S2 Penn-Union 785037231541
256-30695-233 Thomas & Betts 786210642796
25630695233 Thomas & Betts n/a
54140 Thomas & Betts 786210541402
54140BE Thomas & Betts 786209872708
HL4-38 Thomas & Betts 783786731800
33471 Amprobe n/a
YA4CL4 Burndy 00781810098066
DPLS4138 DOSSERT n/a
CC438 Ideal Industries n/a
LCAS438 Panduit n/a
BLU 4S2 Penn-Union 00785037231541
54440 Thomas & Betts 00786210544403
S989221 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat