U224MTBPL - MTR/MN W/LDCNT

Milbank

  • $2649.53 (Each)
  • $2,649.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U224MTBPL
Manufacturer
Milbank
Manufacturer's Part Number
U224MTBPL
Description
MTR/MN W/LDCNT
4 Term RNGTP 2 SML CLS PLT LNK Byps 1-200 Amp MN Pullout 16 Branch CKT
Slang Terms
Meter Socket, Meter Box
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572178816 / 00784572178816
Weight per unit
79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,649.53 (Each)
Resources
Images
 
 
U224MTBPL - Small Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
 
U224MTBPL - Large Image
Attachments
 
 
U224MTBPL - Specification Sheet
Other Links
 
 
U224MTBPL - Other
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Fiberglass with Resin
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
6L x 27W x 30H
Descriptions
Description
MTR/MN W/LDCNT
Product Type
200A 4T RT Ou Main 17881
extra long description
MILB U224MTBPL 200A 4T RT OU MAIN 1
Long Description
4 TERM RNGTP 2 SML CLS PLT LNK BYPS 1-200 AMP MN PULLOUT 16 BRANCH CKT
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
One 200 Ampere Main Fuse Pull Out Switch
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U224MTBPL
Brand
MILBANK
GTIN
00784572178816
UPC
784572178816
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
79
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
standard
UL Listed;Type 3R
Mounting
Surface Mount
You must have an account to view stock levels
There were no add-on items found for U224MTBPL.

* All prices subject to change.