HBLDS3P - Disconnect, 30A Unfused, 4X, Led Lights

WDK

  • $530.12 (Each)
  • $530.12 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3P
Manufacturer
WDK
Manufacturer's Part Number
HBLDS3P
Description
Disconnect, 30A Unfused, 4X, Led Lights
Disconnect Switches, 30A 600V Ac, 3-Pole, Unfused, Nema 4X Enclosure, Led Illumination
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
783585365107 / 00783585365107
Weight per unit
1.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$530.12 (Each)
Resources
Images
 
 
HBLDS3P - Small Image
 
HBLDS3P - Large Image
 
HBLDS3P - Large Image
 
HBLDS3P - Large Image
 
HBLDS3P - Large Image
Attachments
 
 
HBLDS3P - Specification Sheet
Other Links
 
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
 
HBLDS3P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
480V AC
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
DISCONNECT, 30A UNFUSED, 4X,LED LIGHTS
Product Type
Disconnect, 30A Unfused, 4X, Led Lights
extra long description
HWDK HBLDS3P DISCONNECT, 30A UNFUSE
Features
Hubbell’s new 30A Circuit-Lock Disconnect with integral phase indication LEDs redefines the benchmark for safety by providing insight into the enclosure while in use. Six highly visible LEDs (3 line side/3 load side) display the electrical status of the switch by phase. This voltage detection feature significantly improves existing safety and maintenance procedures by visually providing critical information, such as a welded contact or dropped phase, to personnel prior to removing the enclosure cover. With
Long Description
Disconnect Switches, 30A 600V AC, 3-Pole,Unfused, NEMA 4X Enclosure, LED Illumination
Special Features
Switched
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS3P
series
Non-Fused
GTIN
00783585365107
UPC
783585365107
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
1.296
Carton
1
Uses, Certifications, and Standards
Application
LED Indicators / Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X, IP69K
Enclosure
Type 4X, IP69k
standard
UL498 and IEC 60309
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS3P.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS3P, though they may not be 100% alike.

Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 30A 600V Ac, Screw Terminal...
  • MFR Part #: HBLDS30P
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($392.31) ·
HBLDS30P - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$392.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat