HBL8451C - Plug, 3P4W, 50A 3PH 250V, 15-50P, BK

Wiring Device-Kellems

  • $127.19 (Each)
  • $127.19 (Each)

  • $635.95 (Per 5)

Availability: Currently Out Of Stock
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
HBL8451C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL8451C
Description
Plug, 3P4W, 50A 3PH 250V, 15-50P, BK
Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V Ac, 15-50P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015163 / 0783585015163 / 00783585015163
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.19 (Each)
Standard Packaging
$635.95 (Per 5)
Resources
Images
 
 
HBL8451C - Small Image
 
HBL8451C - Large Image
Attachments
 
 
HBL8451C - Specification Sheet
Other Links
 
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
 
HBL8451C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG to #4 AWG
Wattage
12500
Voltage Rating
250
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Plug, 3P4W, 50A 3PH 250V, 15-50P, BK
Description
PLUG, 3P4W, 50A 3PH 250V, 15-50P,BK
extra long description
HWDK HBL8451C PLUG, 3P4W, 50A 3PH 2
Long Description
Straight Blade Devices, Plug,Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 Phase 250V AC, 15-50P, Black, Single Pack.
Special Features
Straight
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL8451C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015163
UPC
783585015163
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.402
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
15-50P
standard
TAA Compliant (All status valid till December 2024)
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8451C.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of HBL8451C.

Straight Blade Devices, Plug, Industrial Grade, 3-Pole 4-Wire Grounding, 50A 3 P...
  • MFR Part #: HBL8452C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($707.25) ·
HBL8452C - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$141.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL8451C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450NP Bryant Electric 00781786731479
8452N Eaton Wiring Devices 00040893121727
HBL8451C Hubbell Wiring Device-Kellems 00783585015163

* All prices subject to change.

Begin Live Chat