4448HSNK - Wway 4X4X48 N1 QK Conn HC, NK

Eaton

  • $62.91 (Each)
  • $62.91 (Each)
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
4448HSNK
Manufacturer
Eaton
Manufacturer's Part Number
4448HSNK
Description
Wway 4X4X48 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479027 / 00782051479027
Weight per unit
14.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.91 (Each)
Resources
Images
 
 
4448HSNK - Small Image
 
4448HSNK - Large Image
Attachments
 
 
4448HSNK - Specification Sheet
Other Links
 
 
4448HSNK - Other
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
48.00 in
Descriptions
Description
WWAY 4X4X48 N1 QK CONN HC,NK
Long Description
Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 4X4X48
extra long description
B-LINE 4448 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4448HSNK
Brand
Eaton
GTIN
00782051479027
UPC
782051479027
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.02
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical Pow
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4448HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 4448HSNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 48" Length, 4" Width, HS Wireway, Thru H...
  • MFR Part #: 4448 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.73) ·
4448HS - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$73.73

Each

QTY:
Each
Add
4X48X4 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • MFR Part #: 4448-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($138.06) ·
4448GHC1NK - Milbank

Check local availability

Total Availability: In Stock

Book Price

$138.06

Each

QTY:
Each
Add
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 4X4X48, Gray, Steel
  • MFR Part #: F44G48
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($314.00) ·
F44G48 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$78.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4448HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4448HW Austin Electrical Enclosures 00707353025086
AB-4448HWG Austin Electrical Enclosures 00707353025697
4448HSNK Eaton B-Line 00782051479027
4-44HWP E-Box 00806101012078
4448-GHC1-NK Milbank 00784572106574
F44G48 nVent-Thermal Management 00783510522001
4448GNK Unity Manufacturing 00761515101223
HS444NK Wiegmann 00786725609550

* All prices subject to change.

Begin Live Chat