HFCWT - H Series Floating Canopy Connector

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HFCWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HFC-WT
Description
H Series Floating Canopy Connector
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Floating Canopy Connectors Are Used to Power A Track System From Anywhere On The Track When Placed Under A Junction Box.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
790576002149 / 00790576002149
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HFCWT - Small Image
 
HFCWT - Large Image
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
H SERIES FLOATING CANOPY CONNECTOR
Product Type
Track Connector
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HFC-WT
GTIN
00790576002149
UPC
790576002149
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Parts
Packaging
Weight per each
0.26
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for HFCWT.

* All prices subject to change.