TY1X3NPG6 - 1X3 Narrow Slot Gray Duct

Ty-Duct

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TY1X3NPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X3NPG6
Description
1X3 Narrow Slot Gray Duct
Wiring Duct Narrow Slot 1 Inch X 3 Inch Rigid PVC Gray
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210957036 / 00786210957036
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
Special Order Item
Resources
Images
 
 
TY1X3NPG6 - Small Image
 
TY1X3NPG6 - Large Image
Attachments
 
 
TY1X3NPG6 - Specification Sheet
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Width
1.25 in
Depth
3.05 in
Length
6 in
Descriptions
Product Type
1X3 Narrow Slot Gray Duct
Description
1X3 NARROW SLOT GRAY DUCT
Special Features
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Long Description
Wiring Duct Narrow Slot 1 Inch X 3 Inch Rigid PVC Gray
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY1X3NPG6
GTIN
00786210957036
UPC
786210957036
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
minimum qty
6
Status
Inactive
Packaging
Weight per each
0.328
Carton
6
Package
120
You must have an account to view stock levels
There were no add-on items found for TY1X3NPG6.

* All prices subject to change.