6141633 - 5" PVC Coupling

PVC & Accessories

  • $15.50 (Each)
  • $15.50 (Each)

  • $155.03 (Per 10)

  • $1,550.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6141633
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141633
Description
5" PVC Coupling
Coupling, 5 In Trade Size, 6.125 In Outside Diameter, 5.625 In Inside, 5.375 In Length, Gray
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700041448 / 00088700547377
Weight per unit
1.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$155.03 (Per 10)
Resources
Images
 
 
6141633 - Large Image
 
6141633 - Small Image
 
6141633 - Large Image
Attachments
 
 
6141633 - Specification Sheet
Other Links
 
 
6141633 - Other
 
6141633 - Other
 
6141633 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.375 in
Descriptions
Description
5" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 5 in Trade Size, 6.125 in Outside Diameter, 5.625 in Inside, 5.375 in Length, Gray
Features
CANTEX 6141633 is a 5 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 5 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141633 5 UL CPLG CC
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Inside Diameter
5.625 in
outside diameter
6.125 in
Schedule
40
Manufacturer Information
Manufacturers Part Number
6141633
Brand
PVC & Accessories
GTIN
00088700547377
UPC
088700041448
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
5 in.
Packaging
Weight per each
1.313
Carton
10
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 6141633.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141633.

CP50 5" PVC Coupling Kraloy
  • Our Part #: 078012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078012
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 8 ($124.02)
078012 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.50

Each

QTY:
Each
Add
5 In. Schedule 40 Standard Center Stop Coupling
  • Our Part #: CPL5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6141633
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($155.03)
CPL5 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141633 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59611 Allied Tube & Conduit 00091111040108
6141633 Cantex 00088700547377
59611 Certaineed n/a
CP500NM Eaton Crouse-Hinds n/a
78012 IPEX n/a
60010500 JM Eagle 00098179201106
PC-500 Madison Electric 00784297001086
78012 Multi Fittings Corp n/a
EC60 Multi Fittings Corp 00622454770119
ME940P Picoma Industries n/a
E940P Thomas & Betts 00034481061120
1020A Topaz 00751338230118

* All prices subject to change.