PRSTA2 - 3/4" Redhot Alu Knockout Hub

Plastibond

  • $94.15 (Each)
  • $94.15 (Each)

  • $2,353.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRSTA2
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTA2
Description
3/4" Redhot Alu Knockout Hub
3/4 Al Knockout Hub
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218936 / 00784011218936
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.15 (Each)
Standard Packaging
$2,353.75 (Per 25)
Resources
Images
 
 
PRSTA2 - Small Image
 
PRSTA2 - Large Image
Attachments
 
 
PRSTA2 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior
Dimensions and Weight
Size
2.25 Inch Dia
Descriptions
Description
3/4" REDHOT ALU KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 2.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 3/4 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.19 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED ALUMINUM BODY EXTERIOR MATERIAL; 2.25 INCH DIA SIZE; RIGID CONDUIT USED ON; NON-GROUNDING; 3/4 INCH TRADE SIZE; CHEMICAL RESISTANT; SEAL TYPE O-RING GASKET
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.19 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRSTA2
GTIN
00784011218936
UPC
784011218936
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
You must have an account to view stock levels
These alternate items can be purchased instead of PRSTA2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRSTA2.

3/4 Al Knockout Hub
  • Our Part #: PBSTA2AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRSTA2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,353.75) ·
PBSTA2AL - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$94.15

Each

QTY:
Each
Add

* All prices subject to change.