PT600 - #600 Pin Terminal

Nsi

  • $113.72 (Each)
  • $113.72 (Each)

  • $341.16 (Per 3)

  • $11,372.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PT600
Manufacturer
Nsi
Manufacturer's Part Number
PT600
Description
#600 Pin Terminal
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033130 / 6623810331306 / 00662381033130
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.72 (Each)
Standard Packaging
$341.16 (Per 3)
Resources
Images
 
 
PT600 - Small Image
 
PT600 - Large Image
Tech Bulletins
 
 
PT600 - Tech Bulletin
Other Links
 
 
PT600 - Other
Features
Number of Conductors
1
Poles
1
connection
350 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Aluminum
Color
Yellow
Dimensions and Weight
Size
L=4.96 - OD=1.50 - ID=.921 - Pin Dia=.688
Descriptions
Description
#600 PIN TERMINAL
Features
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
600 MCM (STR) - 350 CU Pin Size
Product Type
Al Pin Terminal Cu Pin 600 MCM
extra long description
NSI PT600 Al Pin Terminal Cu Pin 60
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT600
Brand
NSi
GTIN
00662381033130
UPC
662381033130
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.8
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
You must have an account to view stock levels
These alternate items can be purchased instead of PT600.
Jump To:

Cross Referenced

These items are similar to PT600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYP600 Burndy n/a
PT 600 Greaves n/a
PT600 Greaves 00784491519264
ACM-600 ILSCO 00783669009262
90666 Morris 00601986906661
PT600 NSi Industries 00662381033130
PTS600 NSi Industries 00662381033635
BPC600-6 Panduit 00074983913558
PA600 Penn-Union n/a
TP-600 Penn-Union 00785037679947
61970 Thomas & Betts 00786210619705
BMS 600 C Thomas & Betts 00783786709861
PA60 Thomas & Betts 00783786134137
CPM 600 ILSCO n/a
MPT 600 MAC n/a

* All prices subject to change.