DMT2503S - Double Male Tab DSCNT - Uninsul

Nsi

  • $15.61 (Per 15)
  • $1.04 (Each)

  • $15.61 (Per 15)

  • $104.04 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DMT2503S
Manufacturer
Nsi
Manufacturer's Part Number
DMT250-3-S
Description
Double Male Tab DSCNT - Uninsul
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters Have A Similar Tongue Style to A Spade. Block Spades Have Longer, Flatter Sides Designed For Use In Terminal Blocks. Electro Tin Plated Copper With Brazed Seam, Easy-Entry Nylon. 600V, 105 Degress C. Features: Style: Male Female Adapter Material: Tin Plated Copper Quantity: 15 Count Stud Size: .250 X .032 Brand Equivalent: Ideal 83-9801
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381080547 / 6623810805470 / 00662381080547
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$1.04 (Each)
Carton
$1.04 (Each)
Standard Packaging
$15.61 (Per 15)
Resources
Images
 
 
DMT2503S - Small Image
 
DMT2503S - Large Image
Features
Voltage Rating
600 V
Material
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
DOUBLE MALE TAB DSCNT - UNINSUL
Product Type
Double Male Tab - Uninsulated
extra long description
NSI DMT250-3-S Double Male Tab - Un
Features
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Long Description
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Special Features
Double Male Tabs .250 x .032 - 15 Pack
Additional Information
Terminal Size
.250 x .032
Warranty
1 YEAR
Number of Terminals
3
Manufacturer Information
Brand
NSi
Manufacturers Part Number
DMT250-3-S
GTIN
00662381080547
UPC
662381080547
Taxonomies, Classifications, and Categories
Type
Male / Female Adaptor
Category Description
TERMINALS
Availability
minimum qty
15
Packaging
Weight per each
0.068
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of DMT2503S.
Jump To:

Similar Items

Similar items are close alternatives to DMT2503S, though they may not be 100% alike.

Non-Insulated Adapter, Length .82 Inches, Width .56 Inches, Tab Size .250X.032, ...
  • Our Part #: F250TA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F250TA
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($77.46)
F250TA - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.46

Per 50

QTY:
Each
Add
The Vibration Resistant Disconnect Adapter In Metallic Brass Couples Two Female ...
  • Our Part #: D250AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D-250A-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($107.12)
D250AC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$107.12

Per 100

QTY:
Each
Add
Double Male Tab .250 X .032
  • MFR Part #: DMT250-3
  • GTIN: 00662381080530
  • Manufacturer: NSI

* All prices subject to change.