600LL2 - 600MCM-2AWG 1PRT Al DBL SCRW Lug

Nsi

  • $21.22 (Each)
  • $21.22 (Each)

  • $2,122.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
600LL2
Manufacturer
Nsi
Manufacturer's Part Number
600LL2
Description
600MCM-2AWG 1PRT Al DBL SCRW Lug
1 Port Panelboard Lug 600 MCM - 2 Awg Large Size Set Screw Connectors With Multiple Mounting Holes For A Secure, Turn-Prevent Connection. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. 600V (2000V Max, Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001696 / 6623810016968 / 00662381001696
Weight per unit
2.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.22 (Each)
Carton
$21.22 (Each)
Resources
Images
 
 
600LL2 - Small Image
 
600LL2 - Large Image
Tech Bulletins
 
 
600LL2 - Tech Bulletin
Descriptions
Features
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Description
600MCM-2AWG 1PRT AL DBL SCRW LUG
Long Description
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Product Type
600-2 Awg Dble Screw Lug
extra long description
NSI 600LL2 600-2 AWG Dble Screw Lug
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
600LL2
Brand
NSi
GTIN
00662381001696
UPC
662381001696
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
2.44
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 600LL2.
Jump To:

Cross Referenced

These items are similar to 600LL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KKA36U2N Burndy 00781810124437
L1D2-600 Galvan Industries n/a
L1D2600 Hubbell Power Systems 00096359318972
TA-600-2N ILSCO 00783669892253
90941 Morris 00601986909419
600LL2 NSi Industries 00662381001696
LLA2-500-S1 Penn-Union 00785037452205
ADR60-12D Thomas & Betts 00783786610327
ADR35-12 Thomas & Betts 00783786610204
USG2500 UTILCO n/a
There were no add-on items found for 600LL2.

* All prices subject to change.