U6281XL2005T9 - Meter-Main 200A WCB HD

Milbank

  • $594.27 (Each)
  • $594.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U6281XL2005T9
Manufacturer
Milbank
Manufacturer's Part Number
U6281-XL-200-5T9
Description
Meter-Main 200A WCB HD
5 Term RNGLS SML CLS PLT LVR Byps 1-200 Amp MN BRKR 8 Branch CKT 5TH Term 9 Oclock Pos
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572771451 / 00784572771451
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$594.27 (Each)
Resources
Images
 
 
U6281XL2005T9 - Small Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
 
U6281XL2005T9 - Large Image
Attachments
 
 
U6281XL2005T9 - Specification Sheet
Other Links
 
 
U6281XL2005T9 - Other
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.5L x 14.125W x 34H
Descriptions
Long Description
5 TERM RNGLS SML CLS PLT LVR BYPS 1-200 AMP MN BRKR 8 BRANCH CKT 5TH TERM 9 OCLOCK POS
Description
METER-MAIN 200A WCB HD
Product Type
Meter-Main 200A WCB HD 77145
extra long description
MILB U6281-XL-200-5T9 METER-MAIN 20
Additional Information
Bypass Type
Lever Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U6281-XL-200-5T9
GTIN
00784572771451
UPC
784572771451
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.