U52400200S - 200A4CIR SGL Ped

Milbank

  • $810.75 (Each)
  • $810.75 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U52400200S
Manufacturer
Milbank
Manufacturer's Part Number
U5240-O-200S
Description
200A4CIR SGL Ped
4 Term RNGTP Plain Top 1-200 Amp MN BRKR SGL Ped Dir Bury Series Wired 40 Block
Slang Terms
Meter Socket, Meter Box
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572275928 / 00784572275928
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$810.75 (Each)
Resources
Images
 
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Large Image
 
U52400200S - Small Image
Attachments
 
 
U52400200S - Specification Sheet
Other Links
 
 
U52400200S - Other
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
10.25L x 9.688W x 80H
Descriptions
Description
200A4CIR SGL PED
Product Type
200A RT MTR DB Ped 27592
Long Description
4 TERM RNGTP PLAIN TOP 1-200 AMP MN BRKR SGL PED DIR BURY SERIES WIRED 40 BLOCK
Special Features
Series Wired
extra long description
MILB U5240-O-200S 200A RT MTR DB PE
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5240-O-200S
GTIN
00784572275928
UPC
784572275928
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Mobile Home Power
Mounting
Pedestal
standard
UL Listed;Type 3R
You must have an account to view stock levels
There were no add-on items found for U52400200S.

* All prices subject to change.