LED7T818GC850D - 7W Led T8 18" 50K

Keystone

  • $10.31 (Each)
  • $10.31 (Each)

  • $257.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7T818GC850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-18GC-850-D-CP
Description
7W Led T8 18" 50K
7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009406 / 0890949009406 / 00890949009406
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Carton
$257.75 (Per 25)
Resources
Images
 
 
LED7T818GC850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED7T818GC850D - Large Image
Attachments
 
 
LED7T818GC850D - Specification Sheet
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
7W, 800 Lumen, 18", 240' Beam Angle, Ballast Bypass, Coated
extra long description
Key KT-LED7T8-18GC-850-D-CP 7W, 800
Description
7W LED T8 18" 50K
Long Description
7W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 pcs cartons, Individually Sleeved
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
Nominal Length
18 in
beam angle
240 Deg
lumens
750
Circuit Type
N/A
Nominal Size
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7T8-18GC-850-D-CP
GTIN
00890949009406
UPC
890949009406
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.