J63225N - Journeyman High Leverage Cable Cutter W/ Stripping

Klein Tools

  • $48.40 (Each)
  • $48.40 (Each)

  • $290.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
J63225N
Manufacturer
Klein Tools
Manufacturer's Part Number
J63225N
Description
Journeyman High Leverage Cable Cutter W/ Stripping
Cut Aluminum, Copper and Communications Cable With This Journeyman™ High-Leverage Cable Cutter. Strip 1/0 and 2/0 Cable With The Integrated Stripping Hole. Cable-Gripping Shear-Type Jaws and A High-Leverage Design Provide Exceptional Cutting Capability. Dual Material Journeyman™ Handles Provide A Superior Grip.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Flashlights and Batteries
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644632273 / 00092644632273
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.40 (Each)
Standard Packaging
$290.40 (Per 6)
Resources
Images
 
 
J63225N - Small Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Large Image
 
J63225N - Video
360 Images
 
 
J63225N - 360 Image
Attachments
 
 
J63225N - Specification Sheet
Other Links
 
 
J63225N - Other
 
J63225N - Other
 
J63225N - Other
 
J63225N - Other
 
J63225N - Other
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
RED/BLACK
Dimensions and Weight
Overall Length
9.3" (24 cm)
Descriptions
Product Type
High-Leverage Cable Cutter
Description
JOURNEYMAN HIGH LEVERAGE CABLE CUTTER W/ STRIPPING
extra long description
KLEIN J63225N High-Leverage Cable C
Features
Cut aluminum, copper and communications cable with this Journeyman™ High-Leverage Cable Cutter. Strip 1/0 and 2/0 cable with the integrated stripping hole. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Dual material Journeyman™ handles provide a superior grip.
Long Description
Cut aluminum, copper and communications cable with this Journeyman™ High-Leverage Cable Cutter. Strip 1/0 and 2/0 cable with the integrated stripping hole. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Dual material Journeyman™ handles provide a superior grip.
Special Features
High Leverage, Integrated Stripping Hole
Additional Information
media
Yes
Overall Height
0.8" (2 cm)
Cutting Capacity
4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable
Overall Width
4" (10 cm)
Handle Length
5.57" (14.15 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J63225N
GTIN
00092644632273
UPC
092644632273
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Cable Cutter
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1.03
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Wire Cutting
You must have an account to view stock levels
There were no add-on items found for J63225N.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds