6043 - #0 Phillips Mini Screwdriver, 3", Cushion Grip

Klein Tools

  • $8.77 (Each)
  • $8.77 (Each)

  • $52.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6043
Manufacturer
Klein Tools
Manufacturer's Part Number
604-3
Description
#0 Phillips Mini Screwdriver, 3", Cushion Grip
The Klein Tools 3-Inch (76.2 MM) Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854545 / 00092644854545
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Standard Packaging
$52.62 (Per 6)
Resources
Images
 
 
6043 - Small Image
 
6043 - Large Image
 
6043 - Large Image
 
6043 - Video
360 Images
 
 
6043 - 360 Image
Attachments
 
 
6043 - Specification Sheet
Other Links
 
 
6043 - Other
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Product Type
#0 PH Mini Screwdriver 3" Shank
Description
#0 PHILLIPS MINI SCREWDRIVER, 3", CUSHION GRIP
extra long description
KLEIN 604-3 #0 PH Mini Screwdriver
Features
The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Long Description
The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
media
Yes
tip type
Phillips
Shank Type
Round
Tip Size
#0
Shank Length
3" (7.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
604-3
GTIN
00092644854545
UPC
092644854545
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.6 oz (17 g)
Weight per each
0.04
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds