073041280 - SGL Eye, Bus Drop Grip, .73-.85"

Wiring Device-Kellems

  • $32.22 (Each)
  • $32.22 (Each)

  • $322.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
073041280
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041280
Description
SGL Eye, Bus Drop Grip, .73-.85"
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.73 to 0.85 In Cable/Cord Size, 140 LB Capacity, 6-3/4 In Mesh Length, 7 In Eye Length, 0.1 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330204 / 0783585330204 / 00783585330204
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.22 (Each)
Standard Packaging
$322.20 (Per 10)
Resources
Images
 
 
073041280 - Small Image
 
073041280 - Large Image
 
073041280 - Large Image
Specifications Sheets
 
 
073041280 - Specification Sheet
Attachments
 
 
073041280 - Specification Sheet
Other Links
 
 
073041280 - Other
 
073041280 - Other
 
073041280 - Other
 
073041280 - Other
Features
Material
Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, BUS DROP GRIP, .73-.85"
Product Type
Bus Drop Support Grip
Long Description
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.73 to 0.85 in Cable/Cord Size, 140 lb Capacity, 6-3/4 in Mesh Length, 7 in Eye Length, 0.1 lb/EA
Features
Kellems Wire Management, Bus Drop Grips, Single Eye, .73-.85"
Short Description
Bus Drop Support Grip, .73-.85"
Special Features
Provide Support for Flexible Cord or Bus Drop Cable at Bus Duct;Absorb Tension, Vibration and Pull With No Cable Damage;Patented Mesh Construction
extra long description
HWDK 073041280 SGL EYE, BUS DROP GR
Construction
Woven
Additional Information
Cable/Cord Size
0.73 to 0.85 in;1.85 to 2.16 mm
for use with
Flexible Cord or Bus Drop Cable at Bus Duct
Mesh Length
6-3/4 in
Eye Length
7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Cable Size
.73"-.85" (1.85-2.16)
pallet quantity
1350
Manufacturer Information
Manufacturers Part Number
073041280
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Bus Drop
GTIN
00783585330204
UPC
783585330204
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.1 lb/EA
Weight per each
0.076
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
140 lb;622.7 N
Application
Wire Management
Mounting
Locknut or Tapped Hole
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 073041280.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 073041280.

Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.73-0.85"
  • Our Part #: 73041280
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073041280
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.22)
73041280 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 073041280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD085 American Fittings 00662364040100
BDS70 Eaton Wiring Devices 00040893646633
73041280 Hubbell Wiring Device-Kellems 00783585330204
L7985 Leviton 00078477973424
FC70 Legrand Pass & Seymour 00785007998740
7304-005 Remke 00785411102368
36569 Woodhead 00786788365691

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?