SG3A0075KK - D16 SNTL-G 3PH 75KVA 480D-480Y/277V Al 60HZ 150C 3

HPS

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
SG3A0075KK
Manufacturer
HPS
Manufacturer's Part Number
SG3A0075KK
Description
D16 SNTL-G 3PH 75KVA 480D-480Y/277V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 480Y/277 SV, 75 Kva, 3PH, Aluminum Wound
Slang Terms

Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423124786 / 00803423124786
Weight per unit
590 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SG3A0075KK - Small Image
 
SG3A0075KK - Large Image
Attachments
 
 
SG3A0075KK - Specification Sheet
Brochures
 
 
SG3A0075KK - Brochure
Tech Bulletins
 
 
SG3A0075KK - Tech Bulletin
Other Links
 
 
SG3A0075KK - Other
 
SG3A0075KK - Other
 
SG3A0075KK - Other
Features
Number of Phases
3
Phase
A - 3PH Delta-Wye-N
Dimensions and Weight
Length
27
Width
28.3
Height
36
Descriptions
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 480Y/277 SV, 75 kVA, 3PH, Aluminum Wound
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Description
D16 SNTL-G 3PH 75KVA 480D-480Y/277V AL 60HZ 150C 3
Product Type
D16/NRC19 3PH 75KVA 480D-480Y/277V Al
extra long description
HMND SG3A0075KK D16/NRC19 3PH 75kVA
Features
Optional infrared windows available
Additional Information
Secondary Voltage
480Y/277
Primary Voltage
480D
kva rating
75
Number of Taps
ST-20 compliant
Manufacturer Information
Manufacturers Part Number
SG3A0075KK
Brand
HPS
GTIN
00803423124786
UPC
803423124786
Taxonomies, Classifications, and Categories
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Category Description
3 PHASE TRANSFORMERS
Packaging
Weight per each
590
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Enclosure
DH3-N3R - Indoor or Outdoor
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Frequency Rating
60
Mounting
Floor (Opt. Wall/Ceiling Mount)
Temperature Rating
Typical 30 Average/ 40 Maximum
You must have an account to view stock levels
These alternate items can be purchased instead of SG3A0075KK.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0075KK, though they may not be 100% alike.

Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transforme...
  • Our Part #: V48M28T7516
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: V48M28T7516
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,094.79)
V48M28T7516 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4,094.79

Each

QTY:
Each
Add

* All prices subject to change.