1721110 - 125A Neutral Base

Eaton

  • $0.99 (Each)
  • $0.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1721110
Manufacturer
Eaton
Manufacturer's Part Number
17-21110
Description
125A Neutral Base
Neutral Base, Neutral Base Accessory Type, 125 A Current Rating
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenter Accessories
UNSPSC
N/A
UPC/GTIN
786685239613 / 00786685239613
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Resources
Images
 
 
1721110 - Small Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
 
1721110 - Large Image
Other Links
 
 
1721110 - Other
 
1721110 - Other
 
1721110 - Other
 
1721110 - Other
Features
Current Rating
125 A
Descriptions
Product Type
Neutral Base
Long Description
Neutral Base, Neutral Base Accessory Type, 125 A Current Rating
Short Description
Neutral Base, 125 A
Description
125A NEUTRAL BASE
extra long description
ETN 17-21110 125 AMP NEUTRAL BASE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Information
accessory type
Neutral Base
dimensions
1.5000 IN X 0.5000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
17-21110
Brand
Eaton
GTIN
00786685239613
UPC
786685239613
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
You must have an account to view stock levels

* All prices subject to change.