JDL100 - 100A 600V Class J Time Delay Fuse

Eaton

  • $117.64 (Each)
  • $117.64 (Each)

  • $588.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
JDL100
Manufacturer
Eaton
Manufacturer's Part Number
JDL100
Description
100A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 100A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupti
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803492 / 00782634803492
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.64 (Each)
Standard Packaging
$588.20 (Per 5)
Resources
Images
 
 
JDL100 - Small Image
 
JDL100 - Large Image
Descriptions
Description
100A 600V CLASS J TIME DELAY FUSE
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Product Type
Class J Time Delay Fuses 600V 100a
extra long description
MOR T626-JDL100 Class J Time Delay
Long Description
Class J Time Delay Fuses 600V 100A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 100A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupti
Additional Information
amps
100
Voltage
600V
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL100
GTIN
00782634803492
UPC
782634803492
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.32
Carton
1
Package
5
You must have an account to view stock levels
These alternate items can be purchased instead of JDL100.
Jump To:

Similar Items

Similar items are close alternatives to JDL100, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, Bussmann Series Class J Fuse, LPJ, Time-Delay, D...
  • Our Part #: LPJ100SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-100SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.13) ·
LPJ100SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.13

Each

QTY:
Each
Add
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fu...
  • Our Part #: JTD100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD100
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD100 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for JDL100.

* All prices subject to change.

false