P200311B - 22/2C STR BC Unshld CMP

Cables & Cords

  • $0.14 (Per Foot)
  • $0.14 (Per Foot)

  • $137.82 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
P200311B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P20031-1B
Description
22/2C STR BC Unshld CMP
22 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881619 / 00032886881619
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.14 (Per Foot)
Carton
$0.14 (Per Foot)
Resources
Images
 
 
P200311B - Large Image
Attachments
 
 
P200311B - Specification Sheet
Other Links
 
 
P200311B - Other
 
P200311B - Other
Features
Number of Conductors
2
Conductor Size
22
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
22/2C STR BC UNSHLD CMP
extra long description
SWC P20031-1B 22 AWG 2/C STRANDED U
Product Type
22 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
22 AWG 2/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.127
Resistance
17.5
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P20031-1B
GTIN
00032886881619
UPC
032886881619
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
9
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
You must have an account to view stock levels
These alternate items can be purchased instead of P200311B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P200311B.

22 Awg 2/C Stranded Unshielded CMP/CL3P/FPLP Cable
  • Our Part #: P200311B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P20031-1B
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($137.82)
P200311B - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.14

Per Foot

QTY:
Feet
Add

* All prices subject to change.