9706SW8808 - 6' SJTW Pigtail Black

Cables & Cords

  • $6.35 (Per Foot)
  • $6.35 (Per Foot)

  • $158.75 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
9706SW8808
Manufacturer
Cables & Cords
Manufacturer's Part Number
097068808
Description
6' SJTW Pigtail Black
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Black, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.44 LB/Ea
Slang Terms

Categories
Portable Cords & Cable - Portable Cord Sets
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097066 / 00029892097066
Weight per unit
0.44 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.35 (Per Foot)
Carton
$158.75 (Per 25 Feet)
Resources
Images
 
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Small Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
 
9706SW8808 - Large Image
Attachments
 
 
9706SW8808 - Specification Sheet
Brochures
 
 
9706SW8808 - Brochure
Other Links
 
 
9706SW8808 - Other
 
9706SW8808 - Other
Features
Conductor Size
#16 AWG
Current Rating
13 A
amperage rating
13
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Black
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' SJTW PIGTAIL BLACK
Product Type
Portable Cord Set
Long Description
Portable Cord Set, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Black, 3 Conductors, 6 ft Overall Length, 0.059 in Outside Diameter, 0.44 lb/EA
Short Description
6 ft Portable Cord Set, Stranded, 16/3 AWG, Gray
extra long description
SWC 9706SW8808 CORD, POWER SUPPLY 1
Additional Information
Standards Met
UL Listed;cUL Listed
Solid/Strand
Stranded
Core Strands
26/30 mm
outside diameter
0.059 in
Made in USA
yes
Resistance
-40 to +60 C
strands
26/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097068808
GTIN
00029892097066
UPC
029892097066
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight
0.44 lb/EA
Package Type
Carton
Weight per foot
0.44
Carton
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Power Tool
Temperature Rating
-40 to + 60 C
standard
UL817
You must have an account to view stock levels
These alternate items can be purchased instead of 9706SW8808.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9706SW8808.

16/3 3' SJTW BK PS Cord
  • Our Part #: 09706
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9703SW8808
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($158.75)
09706 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.35

Per Foot

QTY:
Feet
Add
16/3 6' SJTW PWR Sply
  • Our Part #: 097068808
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9706SW8808
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($158.75)
097068808 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.35

Per Foot

QTY:
Feet
Add

* All prices subject to change.