430W - White Baffle Wall Washer

Halo

  • $137.50 (Each)
  • $137.50 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
430W
Manufacturer
Halo
Manufacturer's Part Number
430W
Description
White Baffle Wall Washer
6" Trim Wall Wash White Trim With White Baffle
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400664925 / 00662400664925
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.50 (Each)
Resources
Images
 
 
430W - Large Image
 
430W - Large Image
Attachments
 
 
430W - Specification Sheet
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.0 IN Length 7.875 IN Width 6.1 IN Height
Descriptions
Product Type
H7 Wallwash Trim White Baffle
Description
WHITE BAFFLE WALL WASHER
Long Description
6" TRIM WALL WASH WHITE TRIM WITH WHITE BAFFLE
Construction
N/A
Special Features
Spreads light close to the ceiling to eliminate the "cave effect"
extra long description
CLS 430W H7 WALLWASH TRIM WHITE BAF
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
430W
GTIN
00662400664925
UPC
662400664925
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
You must have an account to view stock levels

* All prices subject to change.