PDG5X1TA1200 - PDG5 Term (Al), 1200A, (4) 4/0-500

Eaton

  • $83.06 (Each)
  • $83.06 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PDG5X1TA1200
Manufacturer
Eaton
Manufacturer's Part Number
PDG5X1TA1200
Description
PDG5 Term (Al), 1200A, (4) 4/0-500
Eaton Power Defense Terminal, Molded Case Circuit Breaker Accessory, 1200 A, (4) Awg 4/0-500, PD5 Global, Frame J-K, Tunnel Terminal, Aluminum, Class A, Frame 5
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689318338 / 00786689318338
Weight per unit
20.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.06 (Each)
Resources
Images
 
 
PDG5X1TA1200 - Small Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
360 Images
 
 
PDG5X1TA1200 - 360 Image
Attachments
 
 
PDG5X1TA1200 - Specification Sheet
Other Links
 
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
Features
Current Rating
1200 A
Descriptions
Description
PDG5 TERM (AL), 1200A, (4) 4/0-500
Long Description
Eaton Power Defense terminal, molded case circuit breaker accessory, 1200 A, (4) AWG 4/0-500, PD5 Global, Frame J-K, Tunnel terminal, Aluminum, Class A, Frame 5
extra long description
ETN PDG5X1TA1200 PDG5 Term (Al), 12
Product Type
PDG5 Term (Al), 1200A, (4) 4/0-500
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
dimensions
2.5000 IN X 3.1250 IN X 2.5000 IN
frame
5
Manufacturer Information
Manufacturers Part Number
PDG5X1TA1200
Brand
Eaton
GTIN
00786689318338
UPC
786689318338
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
DRIVES
Packaging
Weight per each
20.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadAviation
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.