ARP00984CH - HQ Anti-Inversion Clip For Single Meter Sockets

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
ARP00984CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00984CH
Description
HQ Anti-Inversion Clip For Single Meter Sockets
Eaton Meter Socket Anti-Inversion Clip, HQ Anti-Inversion Clip, Used With: Single Meter Sockets
Slang Terms
Meter Socket, Meter Box
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116128426 / 00782116128426
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ARP00984CH - Small Image
 
ARP00984CH - Large Image
Attachments
 
 
ARP00984CH - Specification Sheet
Brochures
 
 
ARP00984CH - Brochure
Other Links
 
 
ARP00984CH - Other
Descriptions
Description
HQ ANTI-INVERSION CLIP FOR SINGLE METER SOCKETS
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
HQ Anti-Inversion Clip For SMS
extra long description
ETN ARP00984CH HQ Anti-Inversion Cl
Long Description
Eaton meter socket anti-inversion clip, HQ anti-inversion clip, Used with: Single meter sockets
Special Features
For use with: Single position meter sockets
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.0000 IN X 3.0000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00984CH
GTIN
00782116128426
UPC
782116128426
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.