1MP4206RRL - Ringless M.P. 200A Socket Rating

Eaton

  • $2545.74 (Each)
  • $2,545.74 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1MP4206RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP4206RRL
Description
Ringless M.P. 200A Socket Rating
Eaton Meter Pack, Socket Amperage: 200A, Amperage Rating: 200A, Aluminum, Bus Rating: 600A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, Five-Jaw, 4 Sockets, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac, Nema 3R
Slang Terms
Meter Socket, Meter Box
Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052546 / 00786849052546
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,545.74 (Each)
Resources
Images
 
 
1MP4206RRL - Small Image
 
1MP4206RRL - Large Image
 
1MP4206RRL - Large Image
 
1MP4206RRL - Large Image
 
1MP4206RRL - Large Image
 
1MP4206RRL - Large Image
 
1MP4206RRL - Large Image
Attachments
 
 
1MP4206RRL - Specification Sheet
Brochures
 
 
1MP4206RRL - Brochure
Other Links
 
 
1MP4206RRL - Other
 
1MP4206RRL - Other
 
1MP4206RRL - Other
 
1MP4206RRL - Other
 
1MP4206RRL - Other
 
1MP4206RRL - Other
Features
Voltage Rating
120/240 V
amperage rating
200A
Descriptions
extra long description
ETN 1MP4206RRL RINGLESS M.P., 200A
Product Type
Ringless M.P., 200A Socket Rating
Description
RINGLESS M.P. 200A SOCKET RATING
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
Long Description
Eaton meter pack, Socket amperage: 200A, Amperage rating: 200A, Aluminum, Bus rating: 600A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 4 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac, NEMA 3R
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 25.5000 IN X 64.5600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP4206RRL
GTIN
00786849052546
UPC
786849052546
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.