DC134030NBA20CE1 - DC1 IP20 480V In/460V Out 20HP 30A Enh FW

Eaton

  • $1667.29 (Each)
  • $1,667.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DC134030NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-34030NB-A20CE1
Description
DC1 IP20 480V In/460V Out 20HP 30A Enh FW
Eaton DC1 Device Series Variable Frequency Drive, IP20 480V In/460V Out 20HP, 30A Enh FW
Slang Terms

Categories
Drives & Accessories - Ac Drives
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687020271 / 00786687020271
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,667.29 (Each)
Resources
Attachments
 
 
DC134030NBA20CE1 - Specification Sheet
Images
 
 
DC134030NBA20CE1 - Large Image
 
DC134030NBA20CE1 - Large Image
 
DC134030NBA20CE1 - Large Image
Other Links
 
 
DC134030NBA20CE1 - Other
 
DC134030NBA20CE1 - Other
Descriptions
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP20 480V IN/460V OUT 20HP 30A ENH FW
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
extra long description
ETN DC1-34030NB-A20CE1 Eaton PowerX
Long Description
Eaton DC1 device series variable frequency drive, IP20 480V IN/460V OUT 20HP, 30A ENH FW
Additional Information
dimensions
21.5000 IN X 11.0000 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-34030NB-A20CE1
GTIN
00786687020271
UPC
786687020271
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
23.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 61800-3,UL Listed,cUL Certified,UkrSepro,EN 61800-5-1,EN 60529
You must have an account to view stock levels

* All prices subject to change.