BKYT18063120K - SPRG 1/16", 120" Y TGL Kit, 18" Legs

Eaton

  • $18.14 (Each)
  • $18.14 (Each)

  • $36.28 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BKYT18063120K
Manufacturer
Eaton
Manufacturer's Part Number
BKYT18-063-120K
Description
SPRG 1/16", 120" Y TGL Kit, 18" Legs
Eaton B-Line Series Drive Pin Fasteners, Toggle Style Y Type Fastener
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051673593 / 00782051673593
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.14 (Each)
Standard Packaging
$36.28 (Per 2)
Resources
Images
 
 
BKYT18063120K - Small Image
 
BKYT18063120K - Large Image
Attachments
 
 
BKYT18063120K - Specification Sheet
Brochures
 
 
BKYT18063120K - Brochure
Other Links
 
 
BKYT18063120K - Other
 
BKYT18063120K - Other
Descriptions
Description
SPRG 1/16", 120" Y TGL KIT, 18" LEGS
Long Description
Eaton B-Line series drive pin fasteners, Toggle style Y type fastener
Special Features
(2) Legs, Leg Length 18 In, Wire Rope Diameter 1/16 In
Product Type
Kwikwire Accessory, Toggle Style Y Type
extra long description
B-LINE BKYT18-063-120K KWIKWIRE ACC
Features
Eaton's diverse array fasteners and hanging systems includes the B-Line series solutions a wide variety of electrical, mechanical and telecommunications suspension applications.
Additional Information
dimensions
120.0000 IN X 0.1600 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
BKYT18-063-120K
Brand
Eaton
GTIN
00782051673593
UPC
782051673593
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Y style toggle hook termination and kit
Packaging
Weight per each
0.015
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.