BH6F4 - SPRG 3/8", 160LB "Z" Purlin FLNG HNGR

Eaton

  • $3.05 (Each)
  • $3.05 (Each)

  • $304.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BH6F4
Manufacturer
Eaton
Manufacturer's Part Number
BH6F4
Description
SPRG 3/8", 160LB "Z" Purlin FLNG HNGR
Purlin Hanger, Steel, 3/8 In Length, Zinc Plated, 0.0008 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011042806 / 00781011042806
Weight per unit
0.0008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$3.05 (Each)
Standard Packaging
$304.80 (Per 100)
Resources
Images
 
 
BH6F4 - Small Image
 
BH6F4 - Large Image
 
BH6F4 - Large Image
Attachments
 
 
BH6F4 - Specification Sheet
Other Links
 
 
BH6F4 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3/8 in
Descriptions
Product Type
Purlin Hanger
Long Description
Purlin Hanger, Steel, 3/8 in Length, Zinc Plated, 0.0008 lb
Short Description
Purlin Hanger, Steel, 3/8 in, Zinc Plated
Description
SPRG 3/8", 160LB "Z" PURLIN FLNG HNGR
extra long description
B-LINE BH6-F4 "Z" PURL" HANGER, 3/8
Features
Whether you are suspending from a ceiling, beam, lathers channel, strut or purlin, Eaton can meet your need with time-saving solutions.
Special Features
Mounts 3/8 In Threaded Rod
Additional Information
for use with
Fasteners;Beam Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BH6F4
Brand
Eaton
GTIN
00781011042806
UPC
781011042806
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Purlin hanger
Packaging
Weight
0.0008 lb
Weight per each
0.0008
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BH6F4.
Jump To:

Cross Referenced

These items are similar to BH6F4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH6-F4 Eaton B-Line 00078101104286
BH6F4 Eaton B-Line 00781011042806
AF146TI nVent-Thermal Management 00782856364061
SSFBA14A38T Thomas & Betts 00785991204469

* All prices subject to change.