BB716 - SPRG 16" STD SPC Open Box MNT BRKT

Eaton

  • $11.36 (Each)
  • $11.36 (Each)

  • $283.90 (Per 25)

  • $1,135.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BB716
Manufacturer
Eaton
Manufacturer's Part Number
BB7-16
Description
SPRG 16" STD SPC Open Box MNT BRKT
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.504LBS, 16" Stud Spacing, Pre-Galvanized
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038564010 / 00799038564010
Weight per unit
0.504 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.36 (Each)
Carton
$11.36 (Each)
Standard Packaging
$283.90 (Per 25)
Resources
Images
 
 
BB716 - Large Image
 
BB716 - Small Image
Attachments
 
 
BB716 - Specification Sheet
Brochures
 
 
BB716 - Brochure
Other Links
 
 
BB716 - Other
 
BB716 - Other
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
PRE-GALV
Finish
Pre-Galvanized
Descriptions
Description
SPRG 16" STD SPC OPEN BOX MNT BRKT
extra long description
B-LINE BB7-16 O PREFAB"G BRKT 16"
Product Type
O Prefab"G BRKT 16" Stud Spacing
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Long Description
Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.504lbs, 16" Stud spacing, Pre-galvanized
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB7-16
GTIN
00799038564010
UPC
799038564010
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Box mounting bracket and accessories
Packaging
Weight per each
0.504
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BB716.
Jump To:

Cross Referenced

These items are similar to BB716 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BB7-16 Eaton B-Line 00799038564010
BMB16SL Garvin Industries 00785592983718

* All prices subject to change.