6612HSNK - Wway 6X6X12 N1 QK Conn HC, NK

Eaton

  • $35.30 (Each)
  • $35.30 (Each)

  • $70.60 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6612HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6612HSNK
Description
Wway 6X6X12 N1 QK Conn HC, NK
Eaton B-Line Series Wireway, 6" Height, 12" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479065 / 00782051479065
Weight per unit
4.938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Standard Packaging
$70.60 (Per 2)
Resources
Images
 
 
6612HSNK - Small Image
 
6612HSNK - Large Image
Attachments
 
 
6612HSNK - Specification Sheet
Other Links
 
 
6612HSNK - Other
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
12.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X12 N1 QK CONN HC,NK
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X12
extra long description
B-LINE 6612 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 12" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
12.00 In
dimensions
12.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6612HSNK
Brand
Eaton
GTIN
00782051479065
UPC
782051479065
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
4.938
Carton
1
Package
2
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lightin
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 6612HSNK.
Jump To:

Similar Items

Similar items are close alternatives to 6612HSNK, though they may not be 100% alike.

Eaton B-Line Series Wiring Trough, 6" Height, 12" Length, 6" Width, HS Wireway, ...
  • Our Part #: 6612HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6612 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.26)
6612HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.26

Each

QTY:
Each
Add
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X12, Gray, Steel
  • Our Part #: F66G12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F66G12
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.99)
F66G12 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.99

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, 6X6X12
  • MFR Part #: 6612 HS
  • GTIN: 00782051478013
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6612HSNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6612 HSNK Eaton B-Line 00782051479065
6612HSNK Eaton B-Line 00078205147905
1-66HWP E-Box 00806101012139
6612-GHC1-NK Milbank 00784572107717
F66G12 nVent-Thermal Management 00783510523404
6612GNK Unity Manufacturing 00761515102428
HS661NK Wiegmann 00786725609956

* All prices subject to change.

false