1010C - Wway 10X10 NEMA1 Connector

Eaton

  • $17.03 (Each)
  • $17.03 (Each)

  • $170.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1010C
Manufacturer
Eaton
Manufacturer's Part Number
1010 C
Description
Wway 10X10 NEMA1 Connector
Eaton B-Line Series Wireway Connector, Wireway Connector, Nema 1, Galvanized Steel, 10" X 10"
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109078 / 00782051109078
Weight per unit
0.911 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.03 (Each)
Standard Packaging
$170.30 (Per 10)
Resources
Images
 
 
1010C - Small Image
 
1010C - Large Image
Attachments
 
 
1010C - Specification Sheet
Other Links
 
 
1010C - Other
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Descriptions
Product Type
Wireway Connector 10X10
Long Description
Eaton B-Line series wireway connector, Wireway connector, NEMA 1, Galvanized steel, 10" X 10"
Description
WWAY 10X10 NEMA1 CONNECTOR
extra long description
B-LINE 1010 C WIREWAY CONNECTOR 10X
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
10.0000 IN X 7.9300 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1010 C
GTIN
00782051109078
UPC
782051109078
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway connector
Packaging
Weight per each
0.911
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility:
Enclosure
NEMA 1, IP30
standard
NEMA,UL Listed,CSA C22.2.
You must have an account to view stock levels
There were no add-on items found for 1010C.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?