Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Fluke |
Ideal |
Catalog Number |
T5600USA |
61405 |
Manufacturer Number |
T5-600-USA |
61-405 |
Category |
Testers & Meters -
Testers & Accessories
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
N/A
|
UPC/EAN/GTIN |
00095969053129 |
00783250811021 |
Weight per package |
0.4 (lbs/each) |
1.39 (lbs/each) |
Description |
T5600USA Electrical Tester, Flat
Voltage, 100 A, 600 V, ±(1.5% +2) - Ac Voltage;±(1% +1) - DC Voltage;±(3% +3) - Ac Current;±(1% +2) - Resistance Accuracy, Led Display, 50 HZ;60 HZ, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 MM Height, 203 MM Length, 51 MM Width, 300 G
|
61405 Disc-TRMS Split Jaw Meter W/ Flashlight & NCV
Ideal 200A Ac TRMS Split Jaw Meter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$194.45 (Each) |
$123.43 (Each) |
Carton/Reel |
$194.45 (1 Each) |
$123.43 (1 Each) |
Standard Packaging/Reel |
$3,889.00 (20 Each) |
$123.43 (1 Each) |
|
amperage rating |
100 |
- |
Current Rating |
100 A |
- |
Voltage Rating |
600 |
- |
|
Height |
30.5 mm |
- |
Length |
203 mm |
- |
Width |
51 mm |
- |
|
Description |
ELECTRICAL TESTER, FLAT |
DISC-TRMS SPLIT JAW METER W/ FLASHLIGHT & NCV |
extra long description |
FLK T5-600-USA ELECTRICAL TSTR FLAT |
- |
Features |
The T5-600 Voltage Continuity and Current Tester is a versatile troubleshooting tool for up to 600 V environments. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw(TM) current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach(TM) test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips an |
- |
Long Description |
Voltage, 100 A, 600 V, ±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance Accuracy, LED Display, 50 Hz;60 Hz, Zinc Chloride, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 30.5 mm Height, 203 mm Length, 51 mm Width, 300 g |
IDEAL 200A AC TRMS Split Jaw Meter |
Product Type |
Voltage, Continuity and Current Tester |
200A Ac TRMS Split Jaw Meter W/ Flashlight & NCV |
Short Description |
Voltage, Continuity and Current Tester, 100 A, LED Display, 600V |
- |
|
Accuracy |
±(1.5% +2) - AC Voltage;±(1% +1) - DC Voltage;±(3% +3) - AC Current;±(1% +2) - Resistance |
- |
Battery Chemistry Type |
Zinc Chloride |
- |
Battery Included |
Yes |
- |
Display Type |
LED |
- |
for use with |
Clip;Speciality Probe |
- |
includes |
Instruction Manual;4 Millimeter Detachable Probes;TP1 Test Probes;Continuity Beeper;Low Battery Indicator;Flexible Lead |
- |
Indication Type |
Visual |
- |
Number of Batteries |
2 |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
Brand |
FLUKE |
Ideal |
Manufacturers Part Number |
T5-600 USA |
61-405 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Enclosure |
Hard plastic |
- |
Frequency Rating |
50 Hz;60 Hz |