Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
2513J |
SA14138 |
Manufacturer Number |
2513J |
SA14138 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591964860 |
00781002593300 |
Weight per package |
0.0275 (lbs/each) |
0.028 (lbs/each) |
Description |
2513J 1/4 X 1-3/8 Acorn Nut Sleeve Anchor ZC
Sleeve Anchor, 1-3/8 In Length, Zinc Plated, 1/4 In Diameter, 2.75 LB
|
SA14138 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 1-3/8 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.56 (Each) |
$1.21 (Each) |
Carton/Reel |
$55.92 (100 Each) |
$120.60 (100 Each) |
Standard Packaging/Reel |
$335.52 (600 Each) |
$120.60 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in |
1/4 |
Length |
1-3/8 in |
1-3/8 in |
Size |
- |
1/4 x 1-3/8 |
|
Description |
1/4 X 1-3/8 ACORN NUT SLEEVE ANCHOR ZC |
1/4'' X 1-3/8'' SLEEVE ANCHOR W/ACORN NUT |
extra long description |
PECO 2513J 1/4X1-3/8 ACORN NUT SLEE |
DOTTIE SA14138 1/4 X 1-3/8" Sleeve |
Features |
Peco fasteners 1/4 x 1-3/8 sleeve anchors 100 per jar |
- |
Long Description |
Sleeve Anchor, 1-3/8 in Length, Zinc Plated, 1/4 in Diameter, 2.75 lb |
Sleeve Anchor, Steel, 1-3/8 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb |
Product Type |
Sleeve Anchor |
Sleeve Anchor |
Short Description |
Sleeve Anchor, 1-3/8 in, Zinc Plated |
Sleeve Anchor, Steel, 1-3/8 in, Zinc Plated |
|
Drill Size |
- |
1/4 in |
Drive Type |
- |
Hex |
for use with |
- |
Soft Concrete |
Head Type |
- |
Hex |
package quantity |
100 PK |
100 PK;600 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
2513J |
SA14138 |
|
Category Description |
ANCHORS & ANCHOR KITS |
ANCHORS & ANCHOR KITS |
Type |
Anchor |
Hexagonal Nut Sleeve Anchor |
|
|
|
Application |
- |
Soft Concrete |