Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Legrand-Pass & Seymour |
Catalog Number |
AH38BKF |
3860 |
Manufacturer Number |
AH38BK-F |
3860 |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
-
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
032664005923 |
00785007793208 |
Weight per package |
0 |
0.3704 (lbs/each) |
Description |
AH38BKF Recp SGL Flush 30A 125/250V 3P3W STR BK
|
3860 Straight Blade Recep 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.46 (Each) |
$5.75 (Each) |
Carton/Reel |
$9.46 (1 Each) |
$5.75 (1 Each) |
Standard Packaging/Reel |
$236.50 (25 Each) |
$143.69 (25 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Non Ground |
Current Rating |
- |
30 A |
Material |
- |
Thermoplastic |
Number of Wires |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
125/250 V ac |
Wire Size |
- |
4 |
|
Height |
- |
3.75 in |
Length |
- |
2.5 in |
Size |
- |
3.8 in |
Width |
- |
1.9 in |
|
Description |
RECP SGL FLUSH 30A 125/250V 3P3W STR BK |
STRAIGHT BLADE RECEP 30A 125/250V 3P 3W |
extra long description |
- |
P&S 3860 STRAIGHT BLADE RECEP 30A 1 |
Features |
- |
Straight Blade Receptacle 30amp 125/250v |
Long Description |
- |
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Product Type |
- |
Straight Blade Recep 30A 125/250V 3P 3W |
Short Description |
- |
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires |
Special Features |
- |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Connection Type |
- |
Non Ground |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Straight Blade |
Resistance Properties |
- |
Arc Resistant |
Standards Met |
- |
UL 498 |
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AH38BK-F |
3860 |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
- |
Straight Blade Receptacle |
|
|
Application |
- |
Industrial |
Mounting |
- |
WALL |
nema rating |
- |
10-30 |
standard |
- |
UL 498 |