177ESFP - TRMS Multimeter W/Backlight

Fluke

  • $548.57 (Each)
  • $548.57 (Each)

  • $2,742.85 (Per 5)
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
177ESFP
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-177 ESFP
Description
TRMS Multimeter W/Backlight
Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke 177 Digital Multimeter Is The Preferred Solution For Professional Technicians Worldwide. Independently Tested For Safe Use In Cat Iv 600V/ Cat Iii 1000 V Environments, The Fluke 177 Is The Industry Standard With All The Features You Need to Troubleshoot and Repair Many Problems In Electrical and Electronic Systems. The Fluke 177 Digital Multimeter Gives You True-RMS Voltage and Current Measurements, 6000-Count Resolution, Manua
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969095198 / 00095969095198
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.57 (Each)
Carton
$2,742.85 (Per 5)
Resources
Images
 
 
177ESFP - Small Image
 
177ESFP - Large Image
 
177ESFP - Large Image
Attachments
 
 
177ESFP - Specification Sheet
Other Links
 
 
177ESFP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
1k
Descriptions
Description
TRMS MULTIMETER W/BACKLIGHT
extra long description
FLK FLUKE-177-ESFP TRMS UKNTIM W/BA
Product Type
TRMS Ukntim W/Backlight (Eng SP FR Por)
Long Description
Electrician's Dream. With its precision, reliability and ease of use, the Fluke 177 Digital Multimeter is the preferred solution for professional technicians worldwide. Independently tested for safe use in CAT IV 600V/ CAT III 1000 V environments, the Fluke 177 is the industry standard with all the features you need to troubleshoot and repair many problems in electrical and electronic systems. The Fluke 177 Digital Multimeter gives you True-rms voltage and current measurements, 6000-count resolution, manua
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-177 ESFP
GTIN
00095969095198
UPC
095969095198
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.29
Carton
5
Uses, Certifications, and Standards
Frequency Rating
100k
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 177ESFP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 177ESFP.

Electrician'S Dream. With Its Precision, Reliability and Ease Of Use, The Fluke ...
  • MFR Part #: FLUKE-177-ESFP
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($548.57) ·
FLUKE177 - Fluke Electronics

Check local availability

Total Availability: In Stock

Book Price

$548.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat