154P - 1-1/2" Set/Screw STRT Conn

Eaton

  • $23.47 (Each)
  • $23.47 (Each)

  • $117.37 (Per 5)

  • $2,347.40 (Per 100)
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
154P
Manufacturer
Eaton
Manufacturer's Part Number
154P
Description
1-1/2" Set/Screw STRT Conn
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564101549 / 00784564101549
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.47 (Each)
Carton
$117.37 (Per 5)
Resources
Images
 
 
154P - Small Image
 
154P - Large Image
Attachments
 
 
154P - Specification Sheet
Tech Bulletins
 
 
154P - Tech Bulletin
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
1-1/2 in
Descriptions
Product Type
1 1/2 RGD SS Conn
extra long description
MIDWEST 154P 1 1/2 RGD SS CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
1-1/2" SET/SCREW STRT CONN
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 1-1/2"
Additional Information
dimensions
2.3100 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
154P
Brand
Eaton
GTIN
00784564101549
UPC
784564101549
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.83
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 154P.
Jump To:

Cross Referenced

These items are similar to 154P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTC-150 Appleton Electric 00781381121064
SRNTC-150 Appleton Electric 00781381121439
3504 Bridgeport Fittings 00781747035042
154P Eaton Crouse-Hinds 00784564101549
28-150 O-Z Gedney 00783126721409
3006 Raco 00050169030066
HC-105 Thomas & Betts Conduit n/a
HC105 Thomas & Betts 00785991413588
675S Topaz 00751338171510

* All prices subject to change.

Begin Live Chat