846200 - 4SQ, 1G, 2RSD Tile CVR

Appozgcomm

  • $17.14 (Each)
  • $17.14 (Each)

  • $428.52 (Per 25)

  • $1,714.06 (Per 100)
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
846200
Manufacturer
Appozgcomm
Manufacturer's Part Number
846-200
Description
4SQ, 1G, 2RSD Tile CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:14.8ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768509 / 00687855768509
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.14 (Each)
Carton
$428.52 (Per 25)
Resources
Images
 
 
846200 - Small Image
 
846200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 2
Descriptions
Description
4SQ,1G,2RSD TILE CVR
Product Type
4 In SQ CVR 2 In RSD SGL DVC
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:14.8CI
Special Features
4 IN Square, 1 IN Raised Single Device Tile Cover
extra long description
EGS 846-200 4 IN SQ CVR 2 IN RSD SG
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
846-200
GTIN
00687855768509
UPC
687855768509
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.61
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 846200.
Jump To:

Similar Items

Similar items are close alternatives to 846200, though they may not be 100% alike.

Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, One Device...
  • MFR Part #: TP530
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($160.75) ·
TP530 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$6.43

Each

QTY:
Each
Add
Single Gang Square-Cut Tile Wall Cover, 14.8 Cubic Inches, 4 Inch Square X 2 Inc...
  • MFR Part #: 52C512-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($164.01) ·
52C51225 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 846200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
846-200 Appleton Electric 00687855768509
132 Eaton B-Line n/a
TP530 Eaton Crouse-Hinds 786189105308
52C23 Garvin Industries 785592981912
11266 Mulberry 95327112666
41200 Orbit Industries 00835243000100
846-200 O-Z Gedney 687855768509
786 Raco 50169007860
52C54-2 Thomas & Betts 785991140606
407-G Thomas & Betts n/a
407G Thomas & Betts n/a
52C512 Thomas & Betts n/a
52C51225 Thomas & Betts 00785991140255
52-C-51-2-25 Thomas & Betts n/a
52C50-2 Thomas & Betts n/a
52C512-25 Thomas & Betts 785991140255
52-C-5-1/2-25 Thomas & Betts Conduit n/a
C4459 Topaz 751338872141
V525 Unity Manufacturing 00091617105301

* All prices subject to change.

Begin Live Chat