JD - 1/2-1" Direct Burial Bronze Ground Clamp

Blackburn Grounding

  • $11.74 (Each)
  • $11.74 (Each)

  • $1,174.02 (Per 100)

In-Stock: 26 available at other locations ( find a store with stock)
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
JD
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
JD
Description
1/2-1" Direct Burial Bronze Ground Clamp
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated For Direct Burial
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786801053 / 5415022348934 / 00783786801053
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Carton
$1,174.02 (Per 100)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
JD - Small Image
 
JD - Large Image
 
JD - Large Image
 
JD - Large Image
 
JD - Large Image
360 Images
 
 
JD - 360 Image
Attachments
 
 
JD - Specification Sheet
Other Links
 
 
JD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP
Product Type
GRD Clamp For Dir Burial 2 STR-10 S
extra long description
ABB JD GRD CLAMP FOR DIR BURIAL 2 S
Long Description
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated for Direct Burial
Special Features
High-strength, high conductivity copper alloy (over 80 percent copper)
Manufacturer Information
Brand
Blackburn Grounding
GTIN
00783786801053
UPC
783786801053
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.189
Carton
100
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat