5232GR - 1/2" Ext Bond LT Flex Conn

T&B Ind Fitting

  • $30.46 (Each)
  • $30.46 (Each)

  • $761.57 (Per 25)

  • $3,046.28 (Per 100)

In-Stock: 9 available locally (New Braunfels, TX) (change location)
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
5232GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232GR
Description
1/2" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1 In Length, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 20.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899831 / 5415022258226 / 00786210899831
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.46 (Each)
Carton
$761.57 (Per 25)
Stock Availability
New Braunfels
9 (Check another store)
San Antonio RDC
3
All Stores
901
Resources
Images
 
 
5232GR - Small Image
 
5232GR - Large Image
 
5232GR - Large Image
Attachments
 
 
5232GR - Specification Sheet
Other Links
 
 
5232GR - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1 in;25.4 mm
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1 in Length, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 20.5 lb/100
Features
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, With Revolver Lug, With Tin Plated Cu Alloy Lug for AWG #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Short Description
Liquid Tight Flexible Connector, Steel, 1/2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5232GR 1/2 IN GROUNDED REVOLVER
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
25 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5232GR
sub brand
ABB
GTIN
00786210899831
UPC
786210899831
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
1/2 in
Packaging
Weight
20.5 lb/100
Weight per each
0.205
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5232GR.
Jump To:

Similar Items

Similar items are close alternatives to 5232GR, though they may not be 100% alike.

Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland ...
  • Our Part #: LT50G
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT50G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($182.09) ·
LT50G - Crouse-Hinds

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.28

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Alumi...
  • Our Part #: LT50GSA
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT50G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($442.54) ·
LT50GSA - Crouse-Hinds

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.70

Each

QTY:
Each
Add
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulat...
  • Our Part #: 5332GR
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5332GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($725.59) · 100 ($2,902.35) ·
5332GR - Abb Installation Products, Inc

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5232GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50L Appleton Electric 00781381403078
LT50GSA Eaton Crouse-Hinds 00784564340504
LT50G Eaton Crouse-Hinds 00784564260017
4Q-50L O-Z Gedney 00783126617238
3512-3 Raco 00050169351239
5232GR Thomas & Betts 00786210899831
5332GR Thomas & Betts 00786210899985

* All prices subject to change.

Begin Live Chat