5142224 - 2X1-1/2 PVC Reducer

PVC & Accessories

  • $6.56 (Each)
  • $6.56 (Each)

  • $163.91 (Per 25)

  • $655.64 (Per 100)

In-Stock: 1 available locally (Duncan, OK) ( change location)
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
5142224
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142224
Description
2X1-1/2 PVC Reducer
Reducer Bushing, 2 X 1-1/2 In Trade Size, 1.918 In Outside Diameter, 2.375 In Inside, 1.6 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700062252 / 00088700567450
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$163.91 (Per 25)
Stock Availability
Duncan
1 (Check another store)
Oklahoma City
56
All Stores
1,143
Resources
Images
 
 
5142224 - Large Image
 
5142224 - Large Image
 
5142224 - Small Image
Attachments
 
 
5142224 - Specification Sheet
Other Links
 
 
5142224 - Other
 
5142224 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.6 in
Size
2 x 1-1/2 in. Reducer Bushing
Descriptions
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 2 x 1-1/2 in Trade Size, 1.918 in Outside Diameter, 2.375 in Inside, 1.6 in Height, Gray
Features
CANTEX 5142224 is a 2 x 1-1/2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 2 x 1-1/2 in, Gray, PVC
Description
2X1-1/2 PVC REDUCER
extra long description
CTX 5142224 2 X 1 1/2 UL RED BUSH C
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
outside diameter
1.918 in
Inside Diameter
2.375 in
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142224
GTIN
00088700567450
UPC
088700062252
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 x 1-1/2 in. Reducer Bushing
Trade Size
Trade Size
2 x 1-1/2 in
Packaging
Weight per each
0.13
Carton
25
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,143

Location search:

Greater Oklahoma City Area

Location Stock Available
Duncan
1 View Store
Lawton
15 View Store
Oklahoma City
56 View Store
These alternate items can be purchased instead of 5142224.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5142224.

2X1-1/2 PVC Reducer
  • Our Part #: E950JH
  • Duncan Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 5142224
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 25 ($163.91) ·
E950JH - PVC & Accessories

Duncan Availability: In Stock

Total Availability: In Stock

Book Price

$6.56

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5142224, though they may not be 100% alike.

REDUCER
  • MFR Part #: 5142229
  • GTIN: 00088700527966
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5142224 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142224 Cantex 00088700567450
6048020015 JM Eagle 00098179201892
1810 Multi Fittings Corp 00622454773080
E950JH Thomas & Betts 00034481062295
59905 Certaineed n/a
78362 Multi Fittings Corp n/a
ME950JH Picoma Industries n/a

* All prices subject to change.

Begin Live Chat